
AC to DC Power Supply, 100 to 120V AC, 24/-24V DC, 29W, 0.6/0.6A, Chassis (Discontinued)
- Mfr # HAA24-0.6-A+G
- Zoro # G805825935
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAA24-0.6-A+G
Zoro #
G805825935
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4 in
Overall Width
1.8 in
Overall Depth
6-1/2 in
Depth
6-1/2 in
Height
1.8 in
Width
4 in
Details
Item
AC to DC Power Supply
Input Voltage
100 to 120V AC
Output Voltage - Nominal
24/-24V DC
Output Power - Rated
29W
Current - Output
0.6/0.6A
Mounting
Chassis
Power Supply Style
Open Frame
Hz
47 to 63 Hz
Output Voltage
24/-24V DC
Power Rating
29W
Style
Open Frame
Output Amps
0.6/0.6A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.