
AC to DC Power Supply, 90 to 264V AC, 24V DC, 240W, 10A (Discontinued)
- Mfr # LB240S24K
- Zoro # G605826545
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB240S24K
Zoro #
G605826545
UPC #
-
Country of Origin
China
Dimensions
Depth
5 in
Width
3 in
Height
1.3 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Amps
10A
Hz
47 to 63 Hz
Phase - Electrical
Single
Power Rating
240W
Style
Board Only
Output Voltage
24V DC
Case Material
No Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.