This item is Discontinued.

No Product Image Available

AC to DC Power Supply, 90 to 264V AC, 24V DC, 240W, 10A (Discontinued)

  • Mfr # LB240S24KH
  • Zoro # G905826535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB240S24KH
Zoro #
G905826535
UPC #
-
Country of Origin
China

Dimensions

Depth
5 in
Height
1.3 in
Width
3 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Power Rating
240W
Case Material
No Case
Style
Board Only
Hz
47 to 63 Hz
Phase - Electrical
Single
Output Amps
10A
Output Voltage
24V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.