AC to DC Power Supply, 90 to 264V AC, 56V DC, 240W, 4.29A (Discontinued)
- Mfr # LB240S56KH
- Zoro # G405826448
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB240S56KH
Zoro #
G405826448
UPC #
-
Country of Origin
China
Dimensions
Overall Height
3 in
Overall Width
1.3 in
Overall Depth
5 in
Width
3 in
Height
1.3 in
Depth
5 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
56V DC
Output Power - Rated
240W
Current - Output
4.29A
Housing Material
No Case
Phase
Single
Power Supply Style
Board Only
Output Voltage
56V DC
Style
Board Only
Hz
47 to 63 Hz
Phase - Electrical
Single
Case Material
No Case
Output Amps
4.29A
Power Rating
240W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.