
AC to DC Power Supply, 90 to 305V AC, 56V DC, 225W, 4A, Chassis (Discontinued)
- Mfr # LU225S56K
- Zoro # G605826644
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LU225S56K
Zoro #
G605826644
UPC #
-
Country of Origin
China
Dimensions
Width
4.16 in
Depth
2.2 in
Height
1-1/2 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 305V AC
Mounting
Chassis
Style
Open Frame
Output Amps
4A
Hz
47 to 63 Hz
Output Voltage
56V DC
Power Rating
225W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.