
AC to DC Power Supply, 90 to 305V AC, 24V DC, 500W, 20.8A, Chassis (Discontinued)
- Mfr # LU500S24T
- Zoro # G105826632
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LU500S24T
Zoro #
G105826632
UPC #
-
Country of Origin
Mexico
Dimensions
Width
7-1/4 in
Depth
4 in
Height
2.2 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 305V AC
Mounting
Chassis
Hz
47 to 63 Hz
Output Amps
20.8A
Power Rating
500W
Style
Open Frame
Output Voltage
24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.