
AC to DC Power Supply, 90 to 264V AC, 36V DC, 115W, 3.19A (Discontinued)
- Mfr # MB115S36K
- Zoro # G905826429
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB115S36K
Zoro #
G905826429
UPC #
-
Country of Origin
China
Dimensions
Depth
4 in
Height
1.3 in
Width
3-1/2 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Hz
47 to 63 Hz
Case Material
No Case
Output Amps
3.19A
Style
Board Only
Power Rating
115W
Phase - Electrical
Single
Output Voltage
36V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.