This item is Discontinued.

Sl Power / Condor AC to DC Power Supply, 90 to 264V AC, 48V DC, 115W, 2.4A MB115S48K

This item is Discontinued.

Sl Power / Condor

AC to DC Power Supply, 90 to 264V AC, 48V DC, 115W, 2.4A (Discontinued)

Mfr # MB115S48K
Zoro # G305826395
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB115S48K
Zoro #
G305826395
UPC #
-
Country of Origin
China

Dimensions

Width
3-1/2 in
Height
1.3 in
Depth
4 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Power Rating
115W
Hz
47 to 63 Hz
Case Material
No Case
Style
Board Only
Output Amps
2.4A
Output Voltage
48V DC
Phase - Electrical
Single

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.