This item is Discontinued.

Sl Power / Condor AC to DC Power Supply, 90 to 264V AC, 56V DC, 115W, 2.05A MB115S56K

This item is Discontinued.

Sl Power / Condor

AC to DC Power Supply, 90 to 264V AC, 56V DC, 115W, 2.05A (Discontinued)

Mfr # MB115S56K
Zoro # G505826423
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB115S56K
Zoro #
G505826423
UPC #
-
Country of Origin
China

Dimensions

Depth
4 in
Width
3-1/2 in
Height
1.3 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Case Material
No Case
Power Rating
115W
Output Amps
2.05A
Style
Board Only
Phase - Electrical
Single
Output Voltage
56V DC
Hz
47 to 63 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.