
AC to DC Power Supply, 85 to 264V AC, 18V DC, 120W, 6.6A, Chassis (Discontinued)
- Mfr # MB120S18K01
- Zoro # G705826575
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB120S18K01
Zoro #
G705826575
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Depth
2 in
Height
1-1/4 in
Details
Item
AC to DC Power Supply
Input Voltage
85 to 264V AC
Mounting
Chassis
Hz
47 to 63 Hz
Output Amps
6.6A
Style
Open Frame
Power Rating
120W
Output Voltage
18V DC
Phase - Electrical
Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.