
AC to DC Power Supply, 90 to 264V AC, 24V DC, 400W, 115.7/22.4A (Discontinued)
- Mfr # MC425D2412EF
- Zoro # G505826188
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC425D2412EF
Zoro #
G505826188
UPC #
-
Country of Origin
China
Dimensions
Depth
3.4 in
Width
6.2 in
Height
2.68 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Power Rating
400W
Hz
47 to 63 Hz
Output Voltage
24V DC
Output Amps
115.7/22.4A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.