Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sl Power / Condor AC to DC Power Supply, 100 to 240V AC, 5/12/-12V DC, 5W, 0.5/0.1/0.1A, Chassis MTLL-5W-A

AC to DC Power Supply, 100 to 240V AC, 5/12/-12V DC, 5W, 0.5/0.1/0.1A, Chassis (Discontinued)

  • Mfr # MTLL-5W-A
  • Zoro # G505826553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTLL-5W-A
Zoro #
G505826553
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3-1/4 in
Height
1.7 in
Depth
4-1/4 in

Details

Item
AC to DC Power Supply
Input Voltage
100 to 240V AC
Mounting
Chassis
Style
Open Frame
Output Voltage
5/12/-12V DC
Hz
47 to 63 Hz
Power Rating
5W
Output Amps
0.5/0.1/0.1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.