
AC to DC Power Supply, 100 to 240V AC, 9V DC, 18W, 2A, Wall (Discontinued)
- Mfr # TE20A0903B01
- Zoro # G605826897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE20A0903B01
Zoro #
G605826897
UPC #
-
Country of Origin
China
Dimensions
Depth
3.31 in
Height
1.27 in
Width
1.85 in
Details
Item
AC to DC Power Supply
Input Voltage
100 to 240V AC
Mounting
Wall
Style
Wall Plug
Output Amps
2A
Output Voltage
9V DC
Phase - Electrical
Single
Hz
47 to 63 Hz
Power Rating
18W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.