
AC to DC Power Supply, 100 to 240V AC, 12V DC, 30W, 2.5A, Wall (Discontinued)
- Mfr # TE30A1203N01
- Zoro # G405827254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE30A1203N01
Zoro #
G405827254
UPC #
-
Country of Origin
China
Dimensions
Depth
3.78 in
Width
2.13 in
Height
1.23 in
Details
Item
AC to DC Power Supply
Input Voltage
100 to 240V AC
Mounting
Wall
Phase - Electrical
Single
Output Voltage
12V DC
Output Amps
2.5A
Hz
47 to 63 Hz
Style
Desktop
Power Rating
30W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.