
AC to DC Power Supply, 100 to 240V AC, 48V DC, 30.2W, 0.63A, Wall (Discontinued)
- Mfr # TE30A4803B01
- Zoro # G505826782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE30A4803B01
Zoro #
G505826782
UPC #
-
Country of Origin
China
Dimensions
Width
2.13 in
Height
1.23 in
Depth
3.78 in
Details
Item
AC to DC Power Supply
Input Voltage
100 to 240V AC
Mounting
Wall
Power Rating
30.2W
Phase - Electrical
Single
Output Amps
0.63A
Style
Wall Plug
Hz
47 to 63 Hz
Output Voltage
48V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.