This item is Discontinued.

Sl Power / Condor AC to DC Power Supply, 100 to 240V AC, 18V DC, 40W, 2.2A, Wall TE40A1803N01

This item is Discontinued.

Sl Power / Condor

AC to DC Power Supply, 100 to 240V AC, 18V DC, 40W, 2.2A, Wall (Discontinued)

Mfr # TE40A1803N01
Zoro # G505826874
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TE40A1803N01
Zoro #
G505826874
UPC #
-
Country of Origin
China

Dimensions

Height
1.23 in
Depth
3.78 in
Width
2.13 in

Details

Item
AC to DC Power Supply
Input Voltage
100 to 240V AC
Mounting
Wall
Output Voltage
18V DC
Power Rating
40W
Style
Desktop
Phase - Electrical
Single
Hz
47 to 63 Hz
Output Amps
2.2A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.