
AC to DC Power Supply, 100 to 240V AC, 15V DC, 1500W, 100A (Discontinued)
- Mfr # TF1500A15K
- Zoro # G005827258
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TF1500A15K
Zoro #
G005827258
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
2-1/2 in
Height
11.02 in
Depth
5 in
Details
Item
AC to DC Power Supply
Input Voltage
100 to 240V AC
Output Voltage
15V DC
Output Amps
100A
Power Rating
1500W
Phase - Electrical
Single
Hz
47 to 63 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.