
AC to DC Power Supply, 100 to 240V AC, 15V DC, 800W, 53.4A (Discontinued)
- Mfr # TF800A15K
- Zoro # G905827358
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TF800A15K
Zoro #
G905827358
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
9.8 in
Depth
5 in
Width
1.6 in
Details
Item
AC to DC Power Supply
Input Voltage
100 to 240V AC
Hz
47 to 63 Hz
Output Voltage
15V DC
Phase - Electrical
Single
Power Rating
800W
Output Amps
53.4A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.