
AC to DC Power Supply, 90 to 264V AC, 48V DC, 425W, 6.5A, Chassis (Discontinued)
- Mfr # TU425S48EC
- Zoro # G305827330
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TU425S48EC
Zoro #
G305827330
UPC #
-
Country of Origin
China
Dimensions
Width
3.3 in
Height
1.62 in
Depth
6.2 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
Chassis
Phase - Electrical
Single
Power Rating
425W
Style
Open Frame
Output Amps
6.5A
Output Voltage
48V DC
Hz
47 to 63 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.