
AC to DC Power Supply, 90 to 264V AC, 12V DC, 115W, 6.25A (Discontinued)
- Mfr # LB115S12K
- Zoro # G405826363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LB115S12K
Zoro #
G405826363
UPC #
-
Country of Origin
China
Dimensions
Height
1.3 in
Width
4 in
Depth
2 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Power Rating
115W
Style
Board Only
Output Voltage
12V DC
Phase - Electrical
Single
Output Amps
6.25A
Case Material
No Case
Hz
47 to 63 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.