This item is Discontinued.

Sl Power / Condor Ac/Dc Converter 5.1V 50W GLC50-5G

This item is Discontinued.

Sl Power / Condor

Ac/Dc Converter 5.1V 50W (Discontinued)

Mfr # GLC50-5G
Zoro # G905983405
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLC50-5G
Zoro #
G905983405
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1-1/4 in
Width
2-1/2 in
Depth
4-1/4 in

Details

Item
AC to DC Converter
Converts
90-264V AC to 5.1V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.