
AC to DC Power Supply, 90 to 264V AC, 15V DC, 45W, 3A (Discontinued)
- Mfr # MINT1045A1575K01
- Zoro # G105826564
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MINT1045A1575K01
Zoro #
G105826564
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Depth
2 in
Height
1 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Amps
3A
Phase - Electrical
Single
Power Rating
45W
Style
Board Only
Hz
47 to 63 Hz
Output Voltage
15V DC
Case Material
No Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.