
AC to DC Power Supply, 85 to 264V AC, 24V DC, 250W, 7.5A, 10.5A, Chassis (Discontinued)
- Mfr # GPFC250-24G
- Zoro # G305826357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GPFC250-24G
Zoro #
G305826357
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1-3/4 in
Width
5 in
Depth
8 in
Details
Item
AC to DC Power Supply
Input Voltage
85 to 264V AC
Mounting
Chassis
Hz
47 to 63 Hz
Output Voltage
24V DC
Phase - Electrical
Single
Power Rating
250W
Output Amps
7.5A, 10.5A
Style
Open Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.