This item is Discontinued.

Sl Power / Condor AC to DC Power Supply, 90 to 264V AC, 48V DC, 50W, 1.1A GLC50-48G

This item is Discontinued.

Sl Power / Condor

AC to DC Power Supply, 90 to 264V AC, 48V DC, 50W, 1.1A (Discontinued)

Mfr # GLC50-48G
Zoro # G405986418
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLC50-48G
Zoro #
G405986418
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2-1/4 in
Overall Width
1-1/4 in
Overall Depth
4-1/4 in
Width
2-1/4 in
Depth
4-1/4 in
Height
1-1/4 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
50W
Current - Output
1.1A
Housing Material
No Case
Phase
Single
Power Supply Style
Board Only
Hz
47 to 63 Hz
Phase - Electrical
Single
Output Voltage
48V DC
Output Amps
1.1A
Style
Board Only
Power Rating
50W
Case Material
No Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.