AC to DC Power Supply, 100 to 120V AC, 48V DC, 30W, 1A, Chassis (Discontinued)
- Mfr # HC48-1-A+G
- Zoro # G405986425
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC48-1-A+G
Zoro #
G405986425
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
5.63 in
Height
2-1/2 in
Width
4.88 in
Details
Item
AC to DC Power Supply
Input Voltage
100 to 120V AC
Mounting
Chassis
Hz
47 to 63 Hz
Output Amps
1A
Style
Open Frame
Power Rating
30W
Output Voltage
48V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.