
AC to DC Power Supply, 90 to 264V AC, 400W, Chassis (Discontinued)
- Mfr # MINT1400A0610L02
- Zoro # G005986474
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MINT1400A0610L02
Zoro #
G005986474
UPC #
-
Country of Origin
China
Dimensions
Overall Height
7 in
Overall Width
1.58 in
Overall Depth
3.94 in
Depth
3.94 in
Width
7 in
Height
1.58 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Power - Rated
400W
Mounting
Chassis
Phase
Single
Power Supply Style
Open Frame
Hz
47 to 63 Hz
Power Rating
400W
Phase - Electrical
Single
Style
Open Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.