This item is Discontinued.

Sl Power / Condor AC to DC Power Supply, 90 to 264V AC, 7.5V DC, 10W, 1.5A, PCB GB10S07P01

AC to DC Power Supply, 90 to 264V AC, 7.5V DC, 10W, 1.5A, PCB (Discontinued)

  • Mfr # GB10S07P01
  • Zoro # G305826128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB10S07P01
Zoro #
G305826128
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
1.04 in
Width
1.6 in
Depth
3.23 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
PCB
Power Rating
10W
Output Amps
1.5A
Phase - Electrical
Single
Output Voltage
7.5V DC
Hz
47 to 63 Hz
Style
Open Frame

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.