This item is Discontinued.

Sl Power / Condor AC to DC Power Supply, 100 to 240V AC, 28V DC, 30W, 2A, Chassis MC28-2-A

This item is Discontinued.

Sl Power / Condor

AC to DC Power Supply, 100 to 240V AC, 28V DC, 30W, 2A, Chassis (Discontinued)

Mfr # MC28-2-A
Zoro # G205826150
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MC28-2-A
Zoro #
G205826150
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
5.63 in
Width
4.88 in
Height
2-1/2 in

Details

Item
AC to DC Power Supply
Input Voltage
100 to 240V AC
Mounting
Chassis
Style
Open Frame
Output Amps
2A
Hz
47 to 63 Hz
Power Rating
30W
Output Voltage
28V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.