
AC to DC Power Supply, 100 to 120V AC, 5/12V DC, 34W, 3/1.2A, Chassis (Discontinued)
- Mfr # HBB512-A+G
- Zoro # G605826408
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBB512-A+G
Zoro #
G605826408
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4.88 in
Overall Width
2-1/2 in
Overall Depth
7 in
Height
2-1/2 in
Width
4.88 in
Depth
7 in
Details
Item
AC to DC Power Supply
Input Voltage
100 to 120V AC
Output Voltage - Nominal
5/12V DC
Output Power - Rated
34W
Current - Output
3/1.2A
Mounting
Chassis
Power Supply Style
Open Frame
Output Voltage
5/12V DC
Output Amps
3/1.2A
Hz
47 to 63 Hz
Power Rating
34W
Style
Open Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.