
AC to DC Power Supply, 90 to 264V AC, 12V DC, 75W, 6.3A, 9.1A (Discontinued)
- Mfr # GLC75-12G
- Zoro # G105826496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC75-12G
Zoro #
G105826496
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1.56 in
Depth
5-3/4 in
Width
3.4 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Power Rating
75W
Output Voltage
12V DC
Case Material
No Case
Phase - Electrical
Single
Style
Board Only
Hz
47 to 63 Hz
Output Amps
6.3A, 9.1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.