Zoro Homepage
This item is Discontinued.
No Product Image Available

Standing Gas Valve, Pilot, 24VAC, 1/2" Inlet Size (Discontinued)

  • Mfr # 411-862-000
  • Zoro # G7508258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-862-000
Zoro #
G7508258
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

Coil Volts
24V
Ignition Type
Pilot
Item
Standing Pilot Gas Valve

Description

Standing Pilot Gas Valve 24V,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.