Shop SLEEP & BEYOND
Create Account
MDPQ Washable And Reversible Wool Mattress Pad - Queen
- Mfr # MDPQ
- Zoro # G203780690
product price:Â
$
317.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDPQ
- Zoro #
- G203780690
- UPC #
- 4700010041852
- Country of Origin
- China
Description
Features
- Designed to regulate your body temperature to keep you warmer in the winter due to the super-fine wool fibers that naturally insulate, breathe and wick moisture away from the skin, keeping you drier and more comfortable.
- In the warmer months simply turn the pad over to the cotton side for a pad that rejuvenates your mattress for a better nights rest.
- Eliminate allergies, the over heating and night sweats common with down/feathers/foam and synthetic fills.
- Helps to prevent overheating or overcooling during sleep.
- Long term investment in the quality of sleep and overall health
- Sleep side 1 - Fine washable wool fleece, 400gsm., Sleep side 2 - Covered with 100% natural cotton percale, 270TC.
- Filled with 100% washable wool, 17 oz./sq. yd Skirt - Eco friendly, waterproof microfiber, up to 18 in.
- Used for Queen
- Material - Shropshire Wool Fill/Natural Cotton Cover/Microfiber Skirt
- Bed Skirt drop length - Up To 18 in.
- Quilt Type - Diamond
- Style - Classic
- Fill Type - 100% Shropshire Wool
- Warmth Rating - Four Seasons
- Dimension - 80 W x 60 H x 0.5 D in.
- Item Weight - 8 lbs.
- Machine wash in warm or cold water on wool cycle.
- Use low agitation.
- Use an approved wool detergent.
- Dry on minimal heat or air dry.
- Do not bleach or tumble dry.
- Do not iron.
- Rinse well.
- Dry cleanable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.