OCKMP 1.5 in. Organic Merino Wool Mattress Topper - Cal King
- Mfr # OCKMP
- Zoro # G803956938
product price:Â
$
428.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OCKMP
- Zoro #
- G803956938
- UPC #
- 4700010040190
- Country of Origin
- China
Description
Features
- 1.5 in. thick encased in certified organic cotton
- Filled with fine certified organic merino wool.
- Perfect for all-year round comfort
- 3rd party certified to industries leading organic certifications
- Used for Cal King
- Material - Organic Merino Wool Fill/Organic Cotton Cover
- Quilt Type - Horizontal
- Style - Classic
- Fill Type - 100% Organic Merino Wool
- Warmth Rating - Four Seasons
- Dimension - 75 W x 86 H x 1.5 D in.
- Item Weight - 14 lbs.
- Washable cover is recommended.
- Regular sunning and airing.
- The sun will naturally revitalize and disinfect wool bedding.
- Do not machine wash or dry.
- Spot clean with soft brush and mild detergent.
- Allow the product to air dry completely.
- Eco friendly dry cleaning on short cycle and limited moisture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.