Shop SLEEP & BEYOND
Create Account
MSSCKN 100 Percentage Natural Cotton Sheet Set - Cal King; Up To 18 in.
- Mfr # MSSCKN
- Zoro # G903908073
product price:Â
$
155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSSCKN
- Zoro #
- G903908073
- UPC #
- 4700010041760
- Country of Origin
- China
Description
Features
- Expertly tailored out of 100% natural cotton sateen, 300TC
- Eco-friendly
- Colors - White and Natural
- Set includes a flat sheet, fitted sheet, and 2 pillowcases (one pillow case with twin set).
- Fitted sheets are double stitched at the corners for durability.
- Deep pockets and reinforced elastic on the fitted sheet ensure a proper fit up to a 18 in. mattresses
- Used for Cal King
- Material - Natural Cotton
- Bed Skirt drop length - Up To 18 in.
- Style - Classic
- 4 Pieces
- Set includes - King flat sheet 110 x 108 in., Cal King fitted sheet 72 x 84 x 18 in., Two king pillowcases 20 x 40 in.
- Fill Type - 100% Cotton
- Warmth Rating - Four Seasons
- Item Weight - 5 lbs.
- Machine wash in warm water on gentle cycle.
- Use only non-chlorine bleach, if needed.
- Tumble dry on low heat.
- Warm iron as needed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.