Zoro Homepage

Sleep & Beyond OKSSI 18 in. Organic Cotton Sheet Set - King

  • Mfr # OKSSI

  • Zoro # G203904331


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OKSSI
Zoro #
G203904331
UPC #
4700010040213
Country of Origin
China

Description

Features
  • Expertly tailored out of 100% natural cotton sateen, 300TC
  • Eco-friendly
  • Colors - White and Natural
  • Set includes a flat sheet, fitted sheet, and 2 pillowcases (one pillow case with twin set).
  • Fitted sheets are double stitched at the corners for durability.
  • Deep pockets and reinforced elastic on the fitted sheet ensure a proper fit up to a 18 in. mattresses
  • Used for King
  • Material - Certified Organic Cotton
  • Style - Classic
  • 4 Pieces
  • Set includes - Flat sheet 108 x 106 in., Fitted sheet 78 x 80 x 18 in., Two king pillowcases 20 x 40 in.
  • Fill Type - 100% Organic Cotton
  • Warmth Rating - Four Seasons
  • Item Weight - 4 lbs.
Care Instruction
  • Machine wash in warm water on gentle cycle.
  • Use only non-chlorine bleach, if needed.
  • Tumble dry on low heat.
  • Warm iron as needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.