Shop SLEEP & BEYOND
Create Account
WQMT 1.5 in. Washable Wool Mattress Topper - Queen
- Mfr # WQMT
- Zoro # G803972624
product price:Â
$
333.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WQMT
- Zoro #
- G803972624
- UPC #
- 4700010040534
- Country of Origin
- China
Description
Features
- 1.5 in. thick perfect for year round comfort
- Filled with 100% washable wool
- Encased in 100% Natural Cotton, 270 TC Percale
- Comes in Eco friendly and reusable packaging.
- Used for Queen
- Material - Shropshire Wool Fill/Natural Cotton Cover
- Quilt Type - Horizontal
- Style - Classic
- Fill Type - 100% Shropshire Wool
- Warmth Rating - Four Seasons
- Dimension - 60 W x 80 H x 1.5 D in.
- Item Weight - 12 lbs.
- Machine wash in cold water on gentle cycle and reduced agitation.
- Machine dry, air cycle.
- Use washable cover.
- Regular sunning and airing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.