This item is Discontinued.

Sleep Ez 33.5 x 27.5 in. Driftwood Wall Mirror - Chrome & White SL732292

This item is Discontinued.

Sleep Ez

33.5 x 27.5 in. Driftwood Wall Mirror - Chrome & White (Discontinued)

Mfr # SL732292
Zoro # G803748137
UPC # 723902684801
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL732292
Zoro #
G803748137
UPC #
723902684801
Country of Origin
China

Description

Wonderfully textured polystyrene frame, perfect for the modern living space. Beautifully contrasted shades of white and chrome highlight this exceptional style and finish. Features a beveled edge mirror which can be hung vertically or horizontally.

Specifications
  • Finish: Chrome & White
  • Size: 33.5" H x 27.5" W
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.