Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Point Safety Blade, 3/4" W, PK2

  • Mfr # 10524GR

  • Zoro # G5297923


product price: $21.89
/pk 2, $10.95/ea

Key Features

Material
Ceramic
Length
2 1/2 in
Width
3/4 in
Number of Blades Included
2
Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10524GR
Zoro #
G5297923
UPC #
895142105245
Country of Origin
China

Dimensions

Length
2 1/2 in
Width
3/4 in
Thickness
0.031 in
Blade Width
3/4 in
Blade Thickness
0.03125 in
Blade Length
2 11/32 in

Details

Item
Safety Blade
Material
Ceramic
Number of Blades Included
2
Blade Material
Ceramic
Primary Cutting Application
General Purpose
Number of Cutting Edges
1
Blade Dispenser Included
No
Blade Point Type
Round
Mount Type
(1) Holding Notch
Number of Blade Points
2
Fits Utility Knives Stock No.
Mfr. No. 10530
Blade Edge
Rounded
Features
Reversible, Non-sparking, Non-conductive, Rust Resistant, Non-magnetic
Compatible with Series
SLICE Scrapers, SLICE Utility Knives
Includes Blade Dispenser
No
For Cutting Cork
Yes
For Cutting Paper
Yes
For Cutting Leather
Yes
Compatible with Manufacturer Model Number
10490, 10491, 10590, 10594
Weight
0.006 lb
Material Application
Ceramic
Blade Tip
Rounded
For Cutting Rubber
Yes
Blade Edge Type
Straight
For Cutting Fabric
Yes
For Cutting Plastic
Yes
For Cutting Cardboard
Yes
Blade Type
Round Point
Color
White
Compatible Manufacturer Part Number
10490, 10491, 10590, 10594
Compatible Manufacturer Model Number
10490, 10491, 10590, 10594
For Use With Mfr. Model Number
10490, 10491, 10590, 10594
Products By Industry
General Approach
Compatible with Manufacturer Model No.
10490, 10491, 10590, 10594
Compatible with Mfr. Model No.
10490, 10491, 10590, 10594
For Use with Mfr Model Number
10490, 10491, 10590, 10594
Compatible Pump Manufacturer Part Number
10490, 10491, 10590, 10594
Compatible Mfr. Model Number
10490, 10491, 10590, 10594

Description

Safety Blade, Blade Edge Type Straight, Blade Length 2 11/32 in, Blade Material Ceramic, Blade Thickness 0.031 in, Blade Tip Rounded, Blade Width 3/4 in, Compatible with Grainger Part Number 54ZW64, 55EK43, 55EK44, Compatible with Manufacturer Model Number 10490, 10491, 10590, 10594, Compatible with Series SLICE Scrapers, SLICE Utility Knives, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.