Tomahawk 16ft Magnesium Concrete Screed Blade Board Straight Edge
- Mfr # TSB16-P
- Zoro # G424158186
product price:Â
$
1,399.99
/ea
Key Features
Application
Comprehensive Concrete Placement, Finishing, and Structural Infrastructure Services
Features
Lightweight
Size
192 in
Assembly Time
2 min
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSB16-P
- Zoro #
- G424158186
- UPC #
- 850051459230
- Country of Origin
- China
Dimensions
- Size
- 192 in
- Height
- 7 in
- Length
- 70 in
Details
- Item
- Power Screed Blade
- Application
- Comprehensive Concrete Placement, Finishing, and Structural Infrastructure Services
- Features
- Lightweight
- Assembly Time
- 2 min
- Color
- Silver
- Blade Material
- Magnesium blade
- For Use With
- TVSA-H
Description
Make Flatwork Less Work with Tomahawk Magnesium Screeds Blades, engineered to deliver flawless concrete finishes faster and easier. 30% lighter than aluminum, this blade glides smoothly over freshly poured concrete with ease, reducing fatigue and delivering ultra-flat results. Whether you're working on patios, slabs, driveways, or commercial foundations, this premium screed board offers a professional finish, easier handling, and faster turnaround on every job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.