Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/2 in. Nylon Self-Retracting Utility Box Cutter

  • Mfr # 10503GR

  • Zoro # G4437903


product price: $23.15
/ea

Key Features

Overall Length
7 in
Blade Type
Utility
Blade Material
Ceramic
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10503GR
Zoro #
G4437903
UPC #
895142105030
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Width
3 1/4 in
Overall Thickness
0.7 in
Height
0.7"
Length
6.7"
Width
3.4"
Blade Projection Length
5/16 in
Length- Overall/Blade Projection
7 in / 5/16 in

Details

Item
Box Cutter
Blade Type
Utility
Blade Material
Ceramic
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Stores
No Storage
Blade Change
Press Release
Handle Color
Gray, Green
Tether Capable
Not Tether Capable
Features
Stays Sharp 10X Longer Than Steel
Number of Blades Included
1
Position
1
Blade Operation
Automatic Retracting
Number of Segments
1
Metal Detectable
No
Color
Green/Gray
Tether Style
Not Tether Capable
Replaceable Blade
Yes
Handle Style
Ergonomic
Retractable Blade
Yes
Includes Pocket Clip
No
Blade Change Method
Quick-Change
Blade Shape
Straight
Blade Positions
1
Blade Edge Type
Plain
Grip Type
Textured
Tether Ready
No
Number of Blades Stored
0
Other Material Applications
Banding, Pallet Wrap, Plastic Components, Raw materials
Blade
Ceramic Rounded Tip
For Cutting Cork
Yes
For Cutting Fabric
Yes
For Cutting Leather
Yes
Blade Tip
Rounded
Hand Orientation
Ambidextrous
For Cutting Plastic
Yes
Blade Type Included
Utility
Manufacturer Model Number of Included Blade
10404
For Cutting Rubber
Yes
For Cutting Paper
Yes
For Cutting Cardboard
Yes

Description

If you are looking for a box cutter that is safe and easy to use, the Slice 10503 Box Cutter is the perfect tool. It has a self-retracting blade that cuts smoothly and stays sharp 10X longer than steel. The carbon steel blade is strong enough to cut through single or double walled corrugated boxes, while the zirconium oxide coating makes it rust resistant. This 6 1/2 in. long box cutter has an ergonomic handle with a gray/green nylon finish. Designed for right or left handed users, this utility knife also features an integrated belt clip so you can keep it close at hand when not in use. The Slice Box Cutter is built to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.