Zoro Homepage

Belt, Tool Holster, Black, Polyester, Polypropylene Plastic (Base), Polyurethan Coated Polyester

  • Mfr # 10516

  • Zoro # G701981582


product price: $23.55
/ea
Sold in multiples of 12 for $282.60

Key Features

Material
Polyester, Polypropylene Plastic (Base), Polyurethan Coated Polyester
Tool Storage Type Included
Belt
Color
Black
Features
Removable Belt Clip
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10516
Zoro #
G701981582
UPC #
895142105160
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Depth
7 13/16 in
Overall Width
2 15/16 in
For Maximum Belt Width
2 1/2 in
For Maximum Tool Length
7 7/8 in
Interior Dimensions
198.00 mm L x 75.00 mm W x 38.00 mm H
Interior Height
7 13/16 in
Interior Depth
1 1/2 in
Interior Width
2 15/16 in

Details

Item
Tool Holster
Material
Polyester, Polypropylene Plastic (Base), Polyurethan Coated Polyester
Tool Storage Type Included
Belt
Color
Black
Features
Removable Belt Clip
Number of Outside Pockets
3
Number of Pockets
5
Number of Inside Pockets
2
Closure Type
Clip
Style
Holster
Machine Washable
Machine Washable
Attachment Type
Clip
Primary Application
Industrial
For Tool Type
Knives, Markers, Meters, Pencils, Pens, Pliers, Safety Cutters, Scissors, Screwdrivers, Shears

Description

Tool Holster, Attachment Type Clip, Closure Type Clip, Color Black, Compatible with Manufacturer Model No. Not Applicable, Features Removable Belt Clip, For Maximum Belt Width 2 1/2 in, For Maximum Tool Length 7 7/8 in, Includes Not Applicable, Interior Dimensions 198.00 mm L x 75.00 mm W x 38.00 mm H, Machine Washable Machine Washable, Material Polyester, Polypropylene Plastic (Base), Polyurethan Coated Polyester, Number of Inside Pockets 2, Number of Outside Pockets 3, Number of Pockets 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.