Zoro Homepage

Craft Blade, Straight-Edge Type, PK4

  • Mfr # 10519

  • Zoro # G8843114


product price: $20.79
/pk 4, $5.20/ea

Key Features

Type
Standard
Blade Length
1 1/4 in
Overall Length
1 19/64 in
Blade Material
Ceramic
Includes Blade Dispenser
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10519
Zoro #
G8843114
UPC #
895142105191
Country of Origin
China

Dimensions

Blade Length
1 1/4 in
Overall Length
1 19/64 in
Blade Thickness
0.82 mm
Blade Width
1/4 in

Details

Type
Standard
Blade Material
Ceramic
Includes Blade Dispenser
No
Blade Tip
Straight
Blade Edge Type
Straight
Compatible with Series
SLICE Precision Knives
Material Application
Paper, Pliable Sculpting Material, Stencils, Thin materials
Application
Multipurpose
Compatible with Manufacturer Model Number
10548, 10568, 10580, 10589
Blade Design
Angled
Compatible with Product Type
Craft Knife Blade, Precision Blade
Number of Blades Included
4
Features
Non-Conductive, Non-Magnetic, Non-Sparking, Oil and Lubricant Free
Number of Cutting Edges
1
Compatible Manufacturer Part Number
10548, 10568, 10580, 10589
Compatible Grainger Part Number
110M22, 423K09, 423K16, 423K17, 423K18
Compatible Manufacturer Model Number
10548, 10568, 10580, 10589
For Use With Mfr. Model Number
10548, 10568, 10580, 10589
Compatible with Manufacturer Model No.
10548, 10568, 10580, 10589
Compatible with Mfr. Model No.
10548, 10568, 10580, 10589
For Use with Mfr Model Number
10548, 10568, 10580, 10589
Compatible Pump Manufacturer Part Number
10548, 10568, 10580, 10589
Compatible Mfr. Model Number
10548, 10568, 10580, 10589

Description

Craft Blade, Application Multipurpose, Blade Design Angled, Blade Length 1 1/4 in, Blade Material Ceramic, Blade Thickness 0.82 mm, Blade Tip Straight, Blade Width 1/4 in, Compatible with Grainger Part Number 110M22, 423K09, 423K16, 423K17, 423K18, Compatible with Manufacturer Model Number 10548, 10568, 10580, 10589, Compatible with Product Type Craft Knife Blade, Precision Blade, Compatible with Series SLICE Precision Knives, Blade Edge Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.