Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Craft Knife Blade, Ceramic, 1.25 in L, PK4

  • Mfr # 10518

  • Zoro # G5297914


product price: $20.79
/pk 4, $5.20/ea

Key Features

Material
Ceramic
Length
1-1/4"
Width
0.25"
Number of Blades Included
4
Blade Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10518
Zoro #
G5297914
UPC #
895142105184
Country of Origin
China

Dimensions

Length
1-1/4"
Width
0.25"
Overall Length
1 1/4 in
Blade Length
1 1/4 in
Blade Width
1/4 in
Blade Thickness
0.61 mm

Details

Item
Craft Blade
Material
Ceramic
Number of Blades Included
4
Blade Material
Ceramic
Includes
(4) Rounded-Tip Ceramic #S2 Blades
Blade Edge
Straight, Rounded
Features
Non-Conductive, Non-Magnetic, Non-Sparking, Oil and Lubricant Free
Application
Multipurpose
Number of Cutting Edges
1
Blade Type
1-Point Single Edge
Includes Blade Dispenser
No
Type
Standard
Blade Edge Type
Straight
Material Application
Paper, Pliable Sculpting Material, Stencils, Thin materials
Blade Tip
Round
Compatible with Product Type
Craft Knife Blade, Precision Blade
Compatible with Series
SLICE Craft Knife 10548
Blade Design
Angled
Compatible with Manufacturer Model Number
10548, 10568, 10580, 10589
Color
White
Compatible Manufacturer Part Number
10548, 10568, 10580, 10589
Compatible Manufacturer Model Number
10548, 10568, 10580, 10589
For Use With Mfr. Model Number
10548, 10568, 10580, 10589
Compatible with Manufacturer Model No.
10548, 10568, 10580, 10589
Compatible with Mfr. Model No.
10548, 10568, 10580, 10589
For Use with Mfr Model Number
10548, 10568, 10580, 10589
Compatible Pump Manufacturer Part Number
10548, 10568, 10580, 10589
Compatible Mfr. Model Number
10548, 10568, 10580, 10589

Description

Craft Blade, Application Multipurpose, Blade Design Angled, Blade Length 1 1/4 in, Blade Material Ceramic, Blade Thickness 0.61 mm, Blade Tip Round, Blade Width 1/4 in, Compatible with Grainger Part Number 110M22, 423K09, 423K16, 423K17, 423K18, For Use with Mfr Model Number 10548, 10568, 10580, 10589, Compatible with Product Type Craft Knife Blade, Precision Blade, Compatible with Series SLICE Craft Knife 10548, Blade Edge Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.