Zoro Homepage

Drywall Knife, Aluminum 6 1/8 in L

  • Mfr # 10582

  • Zoro # G008413571


product price: $30.99
/ea
Sold in multiples of 6 for $185.94

Key Features

Overall Length
6 1/8 in
Handle Material
Aluminum
Application
Scoring Drywall
Length (In.)
6 1/10 in
Construction
Alloy Aluminum, Zirconium Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10582
Zoro #
G008413571
UPC #
895142105825
Country of Origin
China

Dimensions

Overall Length
6 1/8 in
Length (In.)
6 1/10 in
Width (In.)
1 13/50 in
Overall Height
7/8 in
Length (Ft.)
29/32 in
Overall Width
1 1/4 in
Size
6.1 in L x 1.26 in W x 0.91 in H

Details

Item
Drywall Knife
Handle Material
Aluminum
Application
Scoring Drywall
Construction
Alloy Aluminum, Zirconium Oxide
Type
Drywall
For Use With
Cardboard, Plastic Sheeting
Features
Contains Blade Storage Compartment for Convenience, Durable Metal Handle Designed for Easier Handling, Never-Lost(TM) Safety Cover for Additional Protection, Suitable for Left and Right Handed users
Product Type
Knife
Material
Zirconium Oxide (Blade)
Includes
Ceramic Blade
Number of Pieces
6
Characteristics
Narrow Handle At Blade, Rust-Resistant, Safety Cover
Capacity
All Drywall Thicknesses
Compatible Product Type
Drywall

Description

Drywall Knife, Capacity All Drywall Thicknesses, Compatible Product Type Drywall, Features Contains Blade Storage Compartment for Convenience, Durable Metal Handle Designed for Easier Handling, Never-Lost(TM) Safety Cover for Additional Protection, Suitable for Left and Right Handed users, Handle Material Aluminum, Includes Ceramic Blade, Material Zirconium Oxide (Blade), Number of Pieces 6, Overall Height 7/8 in, Overall Length 6 1/8 in, Overall Width 1 1/4 in, Product Type Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.