Fixed Utility, 5 1/2 in L
Mfr # 10416
Zoro # G5794431
product price: $10.99
/eaKey Features
Overall Length
5 1/2 in
Blade Type
Utility
Blade Material
Ceramic
Handle Material
Plastic
Application
Multipurpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10416
Zoro #
G5794431
UPC #
895142104163
Country of Origin
China
Dimensions
Overall Length
5 1/2 in
Overall Thickness
0.35 in
Overall Width
1/2 in
Details
Item
Utility Knife
Blade Type
Utility
Blade Material
Ceramic
Handle Material
Plastic
Application
Multipurpose
Number of Blades Included
1
Blade Operation
Fixed
Includes
Blade Cartridge
Handle Color
White
Features
No-Roll Shaft, Durable Handle with Index-Finger Grip, Ambidextrous Design, Finger-Friendly(R) Blade, Oil and Lubricant Free Blade
Tether Style
Not Tether Capable
Number of Blades Stored
1
Retractable Blade
No
Replaceable Blade
Yes
Tether Ready
No
For Cutting Paper
Yes
Blade Positions
1
Blade Type Included
Utility
Hand Orientation
Ambidextrous
Handle Style
Straight
Description
Utility Knife, Application Multipurpose, Blade Material Ceramic, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.