Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Self-Retracting Pocket Utility Knife, Long Style

  • Mfr # 10512GR

  • Zoro # G5057911


product price: $14.25
/ea

Key Features

Blade Type
Utility
Blade Material
Ceramic
Handle Type
Auto-Retractable
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10512GR
Zoro #
G5057911
UPC #
895142105122
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Width
3/4 in
Overall Thickness
0.67 in
Blade Projection Length
1/2 in
Length- Overall/Blade Projection
5 in / 1/2 in

Details

Item
Pocket Utility Knife
Blade Type
Utility
Blade Material
Ceramic
Handle Type
Auto-Retractable
Handle Material
Plastic
Application
Multipurpose
Position
1
Blade Change
Tool Free
Handle Color
Gray
Stores
No Storage
Tether Capable
Tether Capable
Number of Blades Included
1
Blade Operation
Automatic Retracting
Number of Segments
1
Metal Detectable
No
Color
Gray
Tether Style
Standard Tool (Accessory Needed for Tethering)
Blade Type Included
Utility
Other Material Applications
Banding, Pallet Wrap, Plastic Components, Raw materials
Handle Style
Ergonomic
Manufacturer Model Number of Included Blade
10404
Blade Edge Type
Plain
For Cutting Paper
Yes
Blade Positions
1
Blade
Ceramic Standard Tip
Retractable Blade
Yes
Blade Shape
Straight
Blade Change Method
Quick-Change
For Cutting Plastic
Yes
For Cutting Leather
Yes
Blade Tip
Standard
For Cutting Rubber
Yes
Grip Type
Plain
For Cutting Fabric
Yes
Tether Ready
Yes
Includes Pocket Clip
No
Hand Orientation
Ambidextrous
Knife Type
Self Retractable Pen Cutter
Number of Blades Stored
0
For Cutting Cardboard
Yes
For Cutting Cork
Yes

Description

Pocket Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Projection Length 1/2 in, Blade Material Ceramic, Blade Operation Automatic Retracting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.