Zoro Homepage

Manual Retracting Utility, 1/2 in L

  • Mfr # 10490

  • Zoro # G8833235


product price: $26.95
/ea

Key Features

Overall Length
1/2 in
Blade Type
Utility
Blade Material
Ceramic
Handle Material
Metal
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10490
Zoro #
G8833235
UPC #
895142104903
Country of Origin
China

Dimensions

Overall Length
1/2 in
Overall Width
1 1/2 in
Overall Thickness
1.06 in
Blade Projection Length
15/16 in
Length- Overall/Blade Projection
1/2 in / 15/16 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Ceramic
Handle Material
Metal
Application
Multipurpose
Metal Detectable
No
Handle Color
Gray
Features
Manual Retraction, Extra Blade Store, Ambidextrous Design, Finger-Friendly(R) Blade, Non-Sparking, Non-Conductive, Non-Magnetic Blade, Chemically Inert Blade, Oil and Lubricant Free Blade, Rounded Tip Blade
Blade Operation
Manual Retracting
Number of Blades Included
1
Tether Style
Not Tether Capable
Blade Shape
Straight
For Cutting Paper
Yes
Tether Ready
No
For Cutting Cork
Yes
Blade Change Method
Quick-Change
Other Material Applications
Banding, Pallet Wrap, Plastic Components, Raw materials
Retractable Blade
Yes
Blade Tip
Rounded
Handle Style
Straight
Blade
Ceramic Rounded Tip
For Cutting Plastic
Yes
Grip Type
Textured
Blade Edge Type
Plain
Blade Type Included
Utility
For Cutting Leather
Yes
Includes Pocket Clip
No
For Cutting Rubber
Yes
Number of Blades Stored
1
Blade Positions
3
Hand Orientation
Ambidextrous
Manufacturer Model Number of Included Blade
10524
For Cutting Fabric
Yes
For Cutting Cardboard
Yes
Handle Type
ergonomically designed

Description

Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Projection Length 15/16 in, Blade Material Ceramic, Blade Operation Manual Retracting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.