Zoro Homepage

Precision Blade, 5-39/64" Overall Length

  • Mfr # 10568

  • Zoro # G2620937


product price: $11.59
/ea

Key Features

Type
Safety
Blade Length
3/4 in
Overall Length
5 1/2 in
Handle Dia.
5/16 in
Use Replacement Blade No.
10518, 10520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10568
Zoro #
G2620937
UPC #
895142105689
Country of Origin
China

Dimensions

Blade Length
3/4 in
Overall Length
5 1/2 in
Handle Dia.
5/16 in
Handle Length
4 3/4 in
Blade Thickness
0.03 in
Handle Diameter
1/4 in

Details

Item
Precision Blade
Type
Safety
Use Replacement Blade No.
10518, 10520
Blade Material
Ceramic
Handle Material
Glass Filled Nylon
Handle Type
Flat
Construction
Glass Filled Nylon
Color
Black/Orange
Includes
Rounded-Tip Blade, Straight-Edge
Material Application
Paper, Stencils
Features
Ambidextrous Design
Blade Edge Type
Straight
Handle Style
Textured Grip
Blade Shape
Triangular
Replaceable Blade
Yes
Blade Type
Straight

Description

Precision Blade, Blade Edge Type Straight, Blade Length 3/4 in, Blade Material Ceramic, Blade Shape Triangular, Blade Thickness 0.03 in, Blade Type Straight, Features Ambidextrous Design, Handle Diameter 1/4 in, Handle Length 4 3/4 in, Handle Material Glass Filled Nylon, Handle Style Textured Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.