Zoro Homepage

Precision Blade, Single-Edged, White, PK4

  • Mfr # 10534

  • Zoro # G7681692


product price: $24.19
/pk 4, $6.05/ea

Key Features

Type
Standard
Blade Length
1 1/4 in
Overall Length
1 19/64 in
Color
White
Blade Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10534
Zoro #
G7681692
UPC #
895142105344
Country of Origin
China

Dimensions

Blade Length
1 1/4 in
Overall Length
1 19/64 in
Blade Width
1/4 in
Blade Thickness
0.8 mm

Details

Item
Precision Blade
Type
Standard
Color
White
Blade Material
Ceramic
Construction
Zirconium Oxide
Compatible with Series
SLICE Precision Knives
Blade Tip
Straight
Compatible with Product Type
Craft Knife Blade, Precision Blade
Blade Edge Type
Smooth
Material Application
Paper, Pliable Sculpting Material, Stencils, Thin materials
Number of Blades Included
4
Application
Multipurpose
Number of Cutting Edges
1
Blade Design
Angled
Compatible with Manufacturer Model Number
10548, 10568, 10589
Features
Non-Conductive, Non-Magnetic, Non-Sparking, Oil and Lubricant Free
Includes Blade Dispenser
No
Compatible Grainger Part Number
110M22, 423K09, 423K16, 423K18
Compatible Manufacturer Part Number
10548, 10568, 10589
Compatible Manufacturer Model Number
10548, 10568, 10589
For Use With Mfr. Model Number
10548, 10568, 10589
Compatible with Manufacturer Model No.
10548, 10568, 10589
Compatible with Mfr. Model No.
10548, 10568, 10589
For Use with Mfr Model Number
10548, 10568, 10589
Compatible Pump Manufacturer Part Number
10548, 10568, 10589
Compatible Mfr. Model Number
10548, 10568, 10589

Description

Precision Blade, Application Multipurpose, Blade Design Angled, Blade Length 1 1/4 in, Blade Material Ceramic, Blade Thickness 0.8 mm, Blade Tip Straight, Blade Width 1/4 in, Compatible with Grainger Part Number 110M22, 423K09, 423K16, 423K18, Compatible with Manufacturer Model Number 10548, 10568, 10589, Compatible with Product Type Craft Knife Blade, Precision Blade, Compatible with Series SLICE Precision Knives, Blade Edge Type Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.