Precision Knife, 6-13/32" Overall Length
Mfr # 10589
Zoro # G2621031
product price: $15.65
/eaKey Features
Type
Safety
Blade Length
3/4 in
Overall Length
6 1/2 in
Handle Material
Glass Filled Nylon
Blade Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10589
Zoro #
G2621031
UPC #
895142105894
Country of Origin
China
Dimensions
Blade Length
3/4 in
Overall Length
6 1/2 in
Handle Dia.
13/32 in
Handle Length
5 3/4 in
Handle Diameter
1/2 in
Blade Thickness
0.03 in
Details
Item
Precision Knife
Type
Safety
Handle Material
Glass Filled Nylon
Blade Material
Ceramic
Use Replacement Blade No.
10518, 10520
Color
Black/Orange
Handle Type
Textured grip
Construction
Glass Filled Nylon
Includes
(1) Straight-Edge, Rounded-Tip Blade
Handle Color
Black, Orange
Blade Shape
Triangular
Material Application
Paper, Stencils
Blade Type
Straight
Handle Style
Textured Grip
Blade Edge Type
Straight
Replaceable Blade
Yes
Features
Ambidextrous Design
Description
Precision Knife, Blade Edge Type Straight, Blade Length 3/4 in, Blade Material Ceramic, Blade Shape Triangular, Blade Thickness 0.03 in, Blade Type Straight, Features Ambidextrous Design, Handle Color Black, Orange, Handle Diameter 1/2 in, Handle Length 5 3/4 in, Handle Material Glass Filled Nylon, Handle Style Textured Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.